Skip Content
SCREW EXTRACTOR 1-1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW EXTRACTOR 1-1/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9529
  • Mfr. Model # PRT9529
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 1.3 lbs

Product Details

Screw extractor, 1 inches. Length 5-1/2 inches.

Technical Specs

  • Application For Removing Broken Screws, Bolts and Threaded Parts
  • Large End Dia. (In.) 1
  • Item Screw Extractor
  • Drill Size (In.) 1-1/16
  • Overall Length (In.) 5-1/2
  • Size 1-1/16"
  • For Removing Studs, Bolts, Screws 1-1/2"
  • For Removing Pipe 1"
  • Small End Dia. (In.) 31/32
  • Features Drive Into End of Broken Pipe or Fitting, Use Tap Holder or Wrench on Extractor to Turn Out Broken Part, Size Stamped on Extractor Refers to Drill Bit Size to be Used with that Extractor
  • Meets/Exceeds GGG-W-938C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list