SCREW DRIVR WITH SQUARE BIT 11-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREW DRIVR WITH SQUARE BIT 11-IN-1

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2114
  • Mfr. Model # 48-22-2114
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 101
  • Shipping Weight 0.47 lbs

Product Details

ECX(TM) bit (patent pending) - superior fit in specialty screws. Wire stripper (patent pending) - strip up to 12 gauge wire. Wire bending hole - bend up to 12 gauge wire. 9 bit types - carry less drivers.

Technical Specs

  • Item Screwdriver with Square Drive
  • Number of Pieces 6
  • Features Wire Stripper (patent Pending) - Strip Up to 12 Gauge Wire, Wire Bending Hole - Bend Up to 12 Gauge Wire, 7 Bit Types - Carry Less Drivers
  • Includes (1) 11 in 1 Screwdriver with Square Drive (48-22-2114)
  • Finish Chrome
  • Driver Type 11-in-1
  • Handle Design Ergonomic with Antiroll
  • Overall Length 7-1/2"
  • Sizes Included Ph1 X 3/16" Slotted, Ph2 X 1/4", Robertson Square Recess S1 X S2
  • Shank Type Solid
  • Bit Retainer Type Quick Change
  • Shank Material Stainless Steel
  • Primary Application General Purpose
  • Single End/Double End Double End
  • Screwdriver Bit Material Steel
  • Bit Style Phillips, Robertson Square Recess, Slotted
  • Ratcheting No
  • Drive Size 1/4", 5/16", 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list