SCREW DRIVING SET W/ SQUARE BIT 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW DRIVING SET W/ SQUARE BIT 8PC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2009
  • Mfr. Model # 48-22-2009
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 92
  • Shipping Weight 2.06 lbs

Product Details

ECX(TM) Bit - anti-strip bit for electrical fasteners. Heat treated steel cap - extra durability when struck on handle end. Wrench ready hex shanks deliver additional leverage. Forged tool shanks. Wire bending hole. Wire stripper (patent pending) - strip up to 12 gauge wire. Visible ID markings.

Technical Specs

  • Features Ecx(TM) Bit Anti strip Bit for Electrical Fasteners, Heat Treated Steel Cap Extra Durability When Struck on Handle End, Wrench Ready Hex Shanks Deliver Additional Leverage Forged Tool Shanks Deliver More Durability and Longer Life, Wire Bending Hole Bend Up to 12 Gauge Wire, Wire Stripper (patent Pending) Strip Up to 12 Gauge Wire, Visible Id Markings Allows for Quick Tool Identification on Jobsite
  • Finish Forged
  • Includes Demolition Slotted 1/4" X 4", 5/16" X 6", Phillips No.1 X 3", No.2 X 3", Ecx(TM) No.1 X 4", No.2 X 4", Robertson Square Recess No.1 X 4", No.2 X 4"
  • Item Screwdriver Set
  • Number of Pieces 8
  • Handle Design Ergonomic with Antiroll
  • Shank Shape Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards CSA
  • Handle Material Rubber
  • Shank Material Steel
  • Shank Length 3 - 6"
  • Tip Size Assorted
  • Tip Style Group ECX(TM)/Phillips/Slotted/Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list