Skip Content
SCREW DRIVING KIT CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW DRIVING KIT CONCRETE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5366
  • Mfr. Model # DW5366
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 464
  • Shipping Weight 1.6 lbs

Product Details

Includes 1 Each 5/32 In. and 3/16 In. SDS+ Drill Bits, Drive Sleeve, Percussion Bit Holder, Tapcon Insert Bit Adapter, #2 & #3 Phillips Insert Bits, 1/4 In. and 5/16 In. Nutsetters, Hex Key

Technical Specs

  • Includes (1) Each, 5/32" and 3/16" (4 x 7") SDS Bits, Drive Sleeve, Percussion Bit Holder, Tapcon(R) Insert Bit Adapter, #2 Phillips Insert Bit, #3 Phillips Insert Bit, 1/4" Nutsetter, 5/16" Nutsetter, Hex Key
  • Item Hex Shank Masonry Drill Bit
  • Shank Shape SDS Plus
  • Number of Pieces 10
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list