SCREW DECKING YZINC 8X2 500/JAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW DECKING YZINC 8X2 500/JAR

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR64246
  • Mfr. Model # 64246
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1034
  • Shipping Weight 3.49 lbs

Product Details

Designed specifically for use with Alkaline Copper Quaternary (ACQ) treated lumber. ACQ lumber replaces Chromated Copper Arsenate (CCA) treated lumber and has been phased out of residential construction industry because of its arsenic content.

Technical Specs

  • Finish Zinc Plated
  • Material Steel Kwixin
  • Length 2"
  • Item Flat Robertson(R) Steel Lo-root(R) Aster(R) Wood Screw - 4 Lugs
  • Package Quantity 500
  • Driver Size #2
  • Size 8
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list