Skip Content
SCREW DECKING GRN 8X3 2000/PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW DECKING GRN 8X3 2000/PL

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR64292
  • Mfr. Model # 64292
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1034
  • Shipping Weight 19.86 lbs

Product Details

Designed specifically for use with Alkaline Copper Quaternary (ACQ) treated lumber. ACQ lumber replaces Chromated Copper Arsenate (CCA) treated lumber and has been phased out of residential construction industry because of its arsenic content.

Technical Specs

  • Finish Green Magnigard
  • Length 3"
  • Item Deck Screw
  • Package Quantity 2000
  • Size 8 x 3"
  • Drive Type Square
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list