Skip Content
SCREW DECKING BRN 10X4 150/JAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW DECKING BRN 10X4 150/JAR

ROBERTSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLR64321
  • Mfr. Model # 64321
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Product Details

Designed specifically for use with Alkaline Copper Quaternary (ACQ) treated lumber. ACQ lumber replaces Chromated Copper Arsenate (CCA) treated lumber and has been phased out of residential construction industry because of its arsenic content.

Technical Specs

  • Finish Brown Magnigard
  • Item Deck Screw
  • Package Quantity 800
  • Drive Type Square
  • Size 10 x 4"
  • Length 4"
  • Driver Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list