Skip Content
SCREW D/T HWH 12X3/4 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW D/T HWH 12X3/4 PLTD

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX113401A
  • Mfr. Model # 113401A
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1043
  • Shipping Weight 0.01 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Thread Size 12-14
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Hex Width 5/16"
  • Application Clips, Duct Straps, Brick Ties or Accessories to Steel Framing
  • Finish Electro-zinc Plating
  • Item Self-drilling Fasteners
  • Length 3/4"
  • Material Carbon Steel
  • Type Imperial
  • Drive Type Hex Unslotted
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Driver Size 5/16"
  • Head Dia. 0.415"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list