Skip Content
SCREW D/T HWH 12X1-1/2 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW D/T HWH 12X1-1/2 PLTD

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX112301A
  • Mfr. Model # 112301A
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1043
  • Shipping Weight 0.25 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Thread Size 12-14
  • Head Angle (Deg.) 90
  • Hex Width 5/16"
  • Drill Point Size TEKS 3
  • Item Self-drilling Fasteners
  • Application Duct Work to Steel Framing - Accessories to Steel Framing - Clip to Steel Framing
  • Finish Electro-zinc Plating
  • Material Carbon Steel
  • Length 1-1/2"
  • Type Imperial
  • Drive Type Hex Unslotted
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Dia. 0.415"
  • Head Color Clima Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list