!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW D/T HWH 10-16X1-1/4 PLT 1C/BX

SCREW D/T HWH 10-16X1-1/4 PLT 1C/BX

ITW BUILDEX

SCREW D/T HWH 10-16X1-1/4 PLT 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW D/T HWH 10-16X1-1/4 PLT 1C/BX

SCREW D/T HWH 10-16X1-1/4 PLT 1C/BX

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLX2520A
  • Mfr. Model # 2520A
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Head Style 5/16 HWH
  • Thread Size 10-16

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list