!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SCREW D/T HW HD 12-14X2 PLTD

SCREW D/T HW HD 12-14X2 PLTD

ITW BUILDEX

SCREW D/T HW HD 12-14X2 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW D/T HW HD 12-14X2 PLTD

SCREW D/T HW HD 12-14X2 PLTD

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLX114001A
  • Mfr. Model # 114001A
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
SCREWS METAL 12-14X2 HWH TK3 ZINC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.33 per 1000

EHC: EHC :

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Item Self-drilling Fasteners
  • Material Carbon Steel
  • System of Measurement Inch
  • Head Colour Gray
  • Thread Size 12-14
  • Finish Electro-zinc Plating
  • Drill Point Size TEKS 3
  • Application Duct Work to Steel Framing - Accessories to Steel Framing - Clip to Steel Framing
  • Head Style 5/16 HWH
  • Type Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list