Skip Content
SCREW CONCRETE1/4X3-3/4 HX W/BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CONCRETE1/4X3-3/4 HX W/BIT

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR800C3463
  • Mfr. Model # 800C3463
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1045
  • Shipping Weight 1.0 lbs

Product Details

High grade steel ensures optimum torque, pull and shear. Corrosion resistant. High and low thread for ease of installation and maximum holding power. Socket drive and drill bit included. Combined Robertson(R) and Phillips head.

Technical Specs

  • Length 3-3/4"
  • Package Quantity 100
  • Type Concreter Screws
  • Ultimate Shear (Lb.) 1700
  • Ultimate Tension (Lbs.) 1400
  • Drill Bit Size 3/16"
  • Application Wood Stud Framework
  • Item Screw Concrete
  • Material Temper Steel
  • Head Style Hex
  • Anchor Dia. 1/4"
  • Min. Embedment 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list