Skip Content
SCREW CONCRETE 3/16X4 HX W/BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CONCRETE 3/16X4 HX W/BIT

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR800C3269
  • Mfr. Model # 800C3269
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1045
  • Shipping Weight 0.02 lbs

Product Details

High grade steel ensures optimum torque, pull and shear. Corrosion resistant. High and low thread for ease of installation and maximum holding power. Socket drive and drill bit included. Combined Robertson(R) and Phillips head.

Technical Specs

  • Length 4"
  • Package Quantity 100
  • Type Hex Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list