Skip Content
SCREW CONCRETE 1/4X4 HX W/BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CONCRETE 1/4X4 HX W/BIT

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR800C3466
  • Mfr. Model # 800C3466
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1045
  • Shipping Weight 3.65 lbs

Product Details

High grade steel ensures optimum torque, pull and shear. Corrosion resistant. High and low thread for ease of installation and maximum holding power. Socket drive and drill bit included. Combined Robertson(R) and Phillips head.

Technical Specs

  • Length 4"
  • Type Hex Head
  • Package Quantity 100

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List