Skip Content
SCREW CAP SOCKET METRIC 8X45 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 8X45 MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO21076
  • Mfr. Model # 21076
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 28 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 13mm
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list