Skip Content
SCREW CAP SOCKET METRIC 8X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 8X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03058
  • Mfr. Model # 03058
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 6 mm
  • Thread Style Fully Threaded
  • Thread Length 16 mm
  • Drive Type Hex Socket
  • Rockwell Hardness 40 - 43
  • Head Dia. 13mm
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Length 16mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list