Skip Content
SCREW CAP SOCKET METRIC 8X150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 8X150MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06232
  • Mfr. Model # 06232
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 28 mm
  • Drive Type Hex Socket
  • Drive Size 6 mm
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 13mm
  • Head Height 8 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list