Skip Content
SCREW CAP SOCKET METRIC 8X10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 8X10MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03056
  • Mfr. Model # 03056
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 6 mm
  • Thread Length 10mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 13mm
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M8
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Length 10mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list