SCREW CAP SOCKET METRIC 6X110MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 6X110MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03054
  • Mfr. Model # 03054
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 24 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Head Dia. 10mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Thread Dia. M6
  • Dia./Thread Size M6-1.00
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Length 110mm
  • Material Grade Alloy Steel
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list