Skip Content
SCREW CAP SOCKET METRIC 5X60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 5X60MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03040
  • Mfr. Model # 03040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 4 mm
  • Thread Length 22 mm
  • Thread Style Partially Threaded
  • Head Dia. 8.5mm
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Height 5 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M5
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Length 60mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list