Skip Content
SCREW CAP SOCKET METRIC 5X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 5X20MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13970
  • Mfr. Model # 13970
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Drive Type Hex Socket
  • Drive Size 4 mm
  • Item Socket Head Cap Screw
  • Thread Style Fully Threaded
  • Thread Length 20 mm
  • Head Dia. 8.5mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 5 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M5
  • System of Measurement Metric
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size M5-0.80
  • Length 20mm
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list