Skip Content
SCREW CAP SOCKET METRIC 4X6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 4X6MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06223
  • Mfr. Model # 06223
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3 mm
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Length 6mm
  • Rockwell Hardness 40 - 43
  • Head Height 4 mm
  • Head Dia. 7mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Length 6mm
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list