Skip Content
SCREW CAP SOCKET METRIC 4X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 4X40MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03021
  • Mfr. Model # 03021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 7mm
  • Head Height 4 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Thread Dia. M4
  • Dia./Thread Size M4-0.70
  • Min. Tensile Strength 190,000 PSI
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Length 40mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list