Skip Content
SCREW CAP SOCKET METRIC 4X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 4X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03014
  • Mfr. Model # 03014
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 7mm
  • Head Height 4 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M4
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Length 16mm
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list