SCREW CAP SOCKET METRIC 3X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 3X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03003
  • Mfr. Model # 03003
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Dia. 5.5mm
  • Head Height 3 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M3
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Length 16mm
  • Screw Head Type Cylindrical
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list