Skip Content
SCREW CAP SOCKET METRIC 36X200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 36X200MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40640
  • Mfr. Model # 40640
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 27 mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 84mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 54mm
  • Head Height 36 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M36
  • System of Measurement Metric
  • Dia./Thread Size M36-4
  • Length 200mm
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list