SCREW CAP SOCKET METRIC 36X180MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 36X180MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40639
  • Mfr. Model # 40639
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 27 mm
  • Drive Type Hex Socket
  • Thread Length 84mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 36 mm
  • Head Dia. 54mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • System of Measurement Metric
  • Thread Dia. M36
  • Dia./Thread Size M36-4
  • Length 180mm
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list