Skip Content
SCREW CAP SOCKET METRIC 36X100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 36X100MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40631
  • Mfr. Model # 40631
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 27 mm
  • Drive Type Hex Socket
  • Thread Length 100mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 54mm
  • Head Height 36 mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M36
  • System of Measurement Metric
  • Dia./Thread Size M36-4
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list