Skip Content
SCREW CAP SOCKET METRIC 30X80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 30X80MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40610
  • Mfr. Model # 40610
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 22 mm
  • Thread Length 80mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 45mm
  • Head Height 30 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • System of Measurement Metric
  • Thread Dia. M30
  • Dia./Thread Size M30-3.50
  • Length 80mm
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list