SCREW CAP SOCKET METRIC 30X160MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 30X160MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40618
  • Mfr. Model # 40618
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 22 mm
  • Drive Type Hex Socket
  • Thread Length 72mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 45mm
  • Head Height 30 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M30
  • Dia./Thread Size M30-3.50
  • Length 160mm
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list