SCREW CAP SOCKET METRIC 30X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 30X110

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40613
  • Mfr. Model # 40613
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 72mm
  • Thread Style Partially Threaded
  • Drive Size 22 mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 45mm
  • Head Height 30 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M30
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Length 110mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list