Skip Content
SCREW CAP SOCKET METRIC 30X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 30X100

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO40612
  • Mfr. Model # 40612
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 22 mm
  • Thread Length 100mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Dia. 45mm
  • Head Height 30 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. M30
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Length 100mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list