Skip Content
SCREW CAP SOCKET METRIC 20X160MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 20X160MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO07462
  • Mfr. Model # 07462
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 36mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 20 mm
  • Head Dia. 36mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M20
  • Min. Tensile Strength 180,000 PSI
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Length 160mm
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list