Skip Content
SCREW CAP SOCKET METRIC 20X110MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 20X110MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03146
  • Mfr. Model # 03146
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Length 52mm
  • Rockwell Hardness 40 - 43
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 30mm
  • Head Height 20 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Thread Dia. M20
  • Min. Tensile Strength 180,000 PSI
  • Dia./Thread Size M20-2.50
  • Length 110mm
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list