SCREW CAP SOCKET METRIC 16X150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 16X150MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03129
  • Mfr. Model # 03129
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 14 mm
  • Thread Length 44mm
  • Drive Type Hex Socket
  • Rockwell Hardness 40 - 43
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 24mm
  • Head Height 16 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M16
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size M16-2.00
  • System of Measurement Metric
  • Length 150mm
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list