Skip Content
SCREW CAP SOCKET METRIC 12X75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 12X75MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03099
  • Mfr. Model # 03099
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 36mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Head Dia. 18mm
  • Head Height 12 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • System of Measurement Metric
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Length 75mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list