Skip Content
SCREW CAP SOCKET METRIC 12X35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW CAP SOCKET METRIC 12X35MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO25530
  • Mfr. Model # 25530
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 18mm
  • Head Height 12 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size M12-1.75
  • Thread Dia. M12
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Length 35mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List