Skip Content
SCREW CAP SOCKET METRIC 12X30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 12X30MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO22251
  • Mfr. Model # 22251
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 30 mm
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Thread Style Fully Threaded
  • Head Dia. 18mm
  • Rockwell Hardness 40 - 43
  • Head Height 12 mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Length 30mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list