SCREW CAP SOCKET METRIC 12X25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 12X25MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO22250
  • Mfr. Model # 22250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.02 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 18mm
  • Head Height 12 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size M12-1.75
  • Thread Dia. M12
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Length 25mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list