Skip Content
SCREW CAP SOCKET METRIC 12X130MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 12X130MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03107
  • Mfr. Model # 03107
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 36mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Head Height 12 mm
  • Thread Direction Right Hand
  • Head Dia. 18mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list