Skip Content
SCREW CAP SOCKET METRIC 12X100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 12X100MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO22142
  • Mfr. Model # 22142
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.97 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 10 mm
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness 40 - 43
  • Thread Length 36mm
  • Thread Direction Right Hand
  • Head Height 12 mm
  • Head Dia. 18mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Length 100mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list