Skip Content
SCREW CAP SOCKET METRIC 10X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 10X50MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO25660
  • Mfr. Model # 25660
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 32 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 16mm
  • Head Height 10 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Basic Material Alloy Steel
  • Length 50mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list