Skip Content
SCREW CAP SOCKET METRIC 10X35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET METRIC 10X35MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13257
  • Mfr. Model # 13257
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 35 mm
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 16mm
  • Head Height 10 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Min. Tensile Strength 190,000 PSI
  • Length 35mm
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list