SCREW CAP SOCKET METRIC 10X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 10X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03080
  • Mfr. Model # 03080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 16 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 16mm
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M10
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list