SCREW CAP SOCKET METRIC 10X12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET METRIC 10X12MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06237
  • Mfr. Model # 06237
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 12mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Height 10 mm
  • Head Dia. 16mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Length 12mm
  • Material Grade Alloy Steel
  • Screw Head Type Cylindrical
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list