Skip Content
SCREW CAP SOCKET 8-32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 8-32X1

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03156
  • Mfr. Model # 03156
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 9/64"
  • Thread Length 1"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Head Dia. 0.270"
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Height 0.164"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • Length 1"
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Material Grade Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list