Skip Content
SCREW CAP SOCKET 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 7/8-9X4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04665
  • Mfr. Model # 04665
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/4"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 3"
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 1.312"
  • Head Height 0.875"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list