SCREW CAP SOCKET 7/16-14X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW CAP SOCKET 7/16-14X1 1/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO18520
  • Mfr. Model # 18520
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Length 1-1/4"
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Style Fully Threaded
  • Rockwell Hardness 39 - 43
  • Head Dia. 11/16"
  • Thread Direction Right Hand
  • Thread Dia. 7/16"
  • Head Height 7/16"
  • System of Measurement Inch
  • Min. Tensile Strength 190,000 psi
  • Dia./Thread Size 7/16"-14
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A574, ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list