Skip Content
SCREW CAP SOCKET 5-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 5-40X5/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13390
  • Mfr. Model # 13390
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Thread Style Fully Threaded
  • Thread Length 5/8"
  • Drive Type Hex Socket
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Height 0.125"
  • Head Dia. 0.205"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size #5-40
  • Thread Dia. #5
  • System of Measurement Inch
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list