Skip Content
SCREW CAP SOCKET 5/16-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW CAP SOCKET 5/16-24X2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO10818
  • Mfr. Model # 10818
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/4"
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Thread Length 1-3/8"
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.468"
  • Head Height 0.312"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 190,000 PSI
  • Dia./Thread Size 5/16"-24
  • Thread Dia. 5/16"
  • Length 2"
  • Basic Material Alloy Steel
  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Fastener Thread Type UNF
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list